Socket Set Screw, Flat, 3/8-16x1/2, PK50

VALUE BRAND| Zoro #: G1463052| Mfr #: 5WJP9

$9.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1463052 Mfr #: 5WJP9
Item: Socket Set ScrewDrive Type: Hex Socket
Drive Size: 3/16"Thread Size: 3/8-16
Class: 3ASystem of Measurement: Inch
Point Type: FlatOverall Length: 1/2"
Material: Alloy steelFinish: black oxide
Decimal Equivalent: 0.188"Point Material: Alloy Steel
Point Dia.: 0.194 to 0.212"Rockwell Hardness: HRC 45-53
Meets: ASME B18.3/ASTM F912Country of Origin (subject to change): Unknown

Product Description

Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 3/8-16, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 3/16", Overall Length 1/2", Point Dia. 0.194 to 0.212", Class 3A, Rockwell Hardness HRC 45-53, Meets ASME B18.3/ASTM F912, Package Quantity 50

Product Reviews