KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Set Screw, Flat, 4-40x1/8, PK50

VALUE BRAND| Zoro #: G1824505| Mfr #: 010440S012

$2.53 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: -
Thread Size: 4-40
Overall Length: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1824505 Mfr #: 010440S012
Type: -Thread Size: 4-40
Overall Length: 1/8"Head Height: 0.045"
Finish: NaturalPoint Dia.: -
Class: 2A/2BTemp. Range (F): -40 to 185
Meets: IFIRockwell Hardness: -
Item: Socket Set ScrewDecimal Equivalent: 0.112"
Drive Type: SlottedPoint Type: Flat
Package Quantity: 50Point Material: Nylon
Head Width: 0.075"System of Measurement: Inch
Material: NylonDrive Size: 0.020"
Country of Origin (subject to change): United States

Description

Socket Set Screw, Nylon, Finish Natural, Thread Size 4-40, Point Type Flat, Point Material Nylon, Drive Type Slotted, Drive Size 0.020 In, Decimal Equivalent 0.112 In, Overall Length 1/8 In, Head Width 0.075 In, Head Height 0.045 In, Temp Range -40 to 185 F, Class 2A/2B, Meets IFI, Package Quantity 50

Reviews