Socket Set Screw, Flat, 4-40x1/8, PK500

VALUE BRAND| Zoro #: G0644883| Mfr #: 010440S012

$12.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0644883 Mfr #: 010440S012
Drive Type: SlottedSystem of Measurement: Inch
Meets: IFIDrive Size: 0.020"
Overall Length: 1/8"Finish: Natural
Point Type: FlatHead Width: 0.075"
Thread Size: 4-40Material: Nylon
Temp. Range (F): -40 to 185Point Material: Nylon
Item: Socket Set ScrewHead Height: 0.045"
Decimal Equivalent: 0.112"Class: 2A/2B
Country of Origin (subject to change): United States

Product Description

Slotted Set Screw, Nylon, Natural Finish, Flat Point, Point Material Nylon, Slotted, Drive Size 0.020 In, Thread Size 4-40, Decimal Equivalent 0.112 In, Length 1/8 In, Head Width 0.075 In, Head Height 0.045 In, Temp Range -40 to 185 F, Class 2A/2B, Meets IFI, Package 500

Product Reviews

Save 15%. Sign up for Z-mail.