Socket Set Screw, Flat, 5/16-18x1, PK100

VALUE BRAND| Zoro #: G1436556| Mfr #: 0131218T100

$11.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1436556 Mfr #: 0131218T100
Drive Type: Hex SocketSystem of Measurement: Inch
Meets: IFIDrive Size: 5/32"
Overall Length: 1"Finish: Natural
Point Type: FlatHead Width: 5/16"
Thread Size: 5/16-18Material: Nylon
Temp. Range (F): -40 to 185Point Material: Nylon
Item: Socket Set ScrewDecimal Equivalent: 0.312"
Class: 2A/2BCountry of Origin (subject to change): United States

Product Description

Socket Set Screw, Nylon, Natural Finish, Flat Point, Point Material Nylon, Hex Socket, Drive Size 5/32 In, Thread Size 5/16-18, Decimal Equivalent 0.312 In, Length 1 In, Head Width 5/16 In, Temp Range -40 to 185 F, Class 2A/2B, Meets IFI, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.