Socket Set Screw, Flat, 5/16-18x3/4, PK10

VALUE BRAND| Zoro #: G1112727| Mfr #: 0131218T075

$2.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1112727 Mfr #: 0131218T075
Drive Type: Hex SocketSystem of Measurement: Inch
Meets: IFIFinish: Natural
Point Type: FlatMaterial: Nylon
Temp. Range (F): -40 to 185Point Material: Nylon
Item: Socket Set ScrewType: -
Rockwell Hardness: -Class: 2A/2B
Point Dia.: -Head Width: 5/16"
Overall Length: 3/4"Drive Size: 5/32"
Thread Size: 5/16-18Decimal Equivalent: 0.312"
Country of Origin (subject to change): United States

Product Description

Socket Set Screw, Nylon, Finish Natural, Thread Size 5/16-18, Point Type Flat, Point Material Nylon, Drive Type Hex Socket, Drive Size 5/32 In, Decimal Equivalent 0.312 In, Overall Length 3/4 In, Head Width 5/16 In, Temp Range -40 to 185 F, Class 2A/2B, Meets IFI, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.