Shop Alternate Products
This Product is Discontinued
Zoro Select
Socket Set Screw, Flat, 5/16-18x3/4, PK50 (Discontinued)
Mfr # 5WJP4
Zoro # G1040855
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 5/16-18
- Overall Length 3/4 in
- Drive Type Hex Socket
- Drive Size 5/32 in