Shop Alternate Products
This Product is Discontinued
Zoro Select
Socket Set Screw, Flat, 5/8-11x1-1/2, PK50 (Discontinued)
Mfr # 0162511T150
Zoro # G0807834
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 5/8-11
- Overall Length 1 1/2 in
- Drive Type Hex Socket
- Drive Size 5/16 in