20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Socket Set Screw, Flat, 5/8-11x1, PK50

VALUE BRAND| Zoro #: G1838882| Mfr #: 0162511T100

$11.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1838882 Mfr #: 0162511T100
Drive Type: Hex SocketSystem of Measurement: Inch
Meets: IFIDrive Size: 5/16"
Finish: NaturalPoint Type: Flat
Head Width: 5/8"Thread Size: 5/8-11
Material: NylonTemp. Range (F): -40 to 185
Point Material: NylonItem: Socket Set Screw
Decimal Equivalent: 0.625"Class: 2A/2B
Overall Length: 1"Country of Origin (subject to change): United States

Product Description

Socket Set Screw, Nylon, Natural Finish, Flat Point, Point Material Nylon, Hex Socket, Drive Size 5/16 In, Thread Size 5/8-11, Decimal Equivalent 0.625 In, Length 1 In, Head Width 5/8 In, Temp Range -40 to 185 F, Class 2A/2B, Meets IFI, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.