Socket Set Screw, Flat, 5/8-11x1/2, PK5

VALUE BRAND |Zoro #: G1900796|Mfr #: 0162511T050

$2.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1900796 Mfr #: 0162511T050
Drive Type: Hex SocketSystem of Measurement: Inch
Meets: IFIDrive Size: 5/16"
Finish: NaturalPoint Type: Flat
Head Width: 5/8"Thread Size: 5/8-11
Material: NylonTemp. Range (F): -40 to 185
Point Material: NylonItem: Socket Set Screw
Decimal Equivalent: 0.625"Class: 2A/2B
Point Dia.: -Rockwell Hardness: -
Type: -Overall Length: 1/2"
Country of Origin (subject to change): United States

Product Description

Socket Set Screw, Nylon, Finish Natural, Thread Size 5/8-11, Point Type Flat, Point Material Nylon, Drive Type Hex Socket, Drive Size 5/16 In, Decimal Equivalent 0.625 In, Overall Length 1/2 In, Head Width 5/8 In, Temp Range -40 to 185 F, Class 2A/2B, Meets IFI, Package Quantity 5

Product Reviews

Save 15% when you sign up for Z-mail.