JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Socket Set Screw, Flat, 5/8-11x5/8, PK25

VALUE BRAND| Zoro #: G0986492| Mfr #: 5WJT2

$23.72 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0986492 Mfr #: 5WJT2
Thread Size: 5/8-11System of Measurement: Inch
Material: Alloy steelDrive Size: 5/16"
Class: 3APoint Dia.: 0.347 to 0.371"
Drive Type: Hex SocketItem: Socket Set Screw
Point Material: Alloy SteelRockwell Hardness: HRC 45-53
Meets: ASME B18.3/ASTM F912Point Type: Flat
Overall Length: 5/8"Finish: Black Oxide
Decimal Equivalent: 0.312"Country of Origin (subject to change): Unknown

Product Description

Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 5/8-11, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 5/16", Overall Length 5/8", Point Dia. 0.347 to 0.371", Class 3A, Rockwell Hardness HRC 45-53, Meets ASME B18.3/ASTM F912, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.