KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Set Screw, Flat, 6-32x1/2, PK50

VALUE BRAND| Zoro #: G0954012| Mfr #: 010632T050

$2.66 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: -
Thread Size: 6-32
Overall Length: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0954012 Mfr #: 010632T050
Type: -Thread Size: 6-32
Overall Length: 1/2"Finish: Natural
Point Dia.: -Class: 2A/2B
Temp. Range (F): -40 to 185Meets: IFI
Rockwell Hardness: -Item: Socket Set Screw
Decimal Equivalent: 0.138"Drive Type: Hex Socket
Point Type: FlatPackage Quantity: 50
Point Material: NylonHead Width: 0.138"
System of Measurement: InchMaterial: Nylon
Drive Size: 1/16"Country of Origin (subject to change): United States

Description

Socket Set Screw, Nylon, Finish Natural, Thread Size 6-32, Point Type Flat, Point Material Nylon, Drive Type Hex Socket, Drive Size 1/16 In, Decimal Equivalent 0.138 In, Overall Length 1/2 In, Head Width 0.138 In, Temp Range -40 to 185 F, Class 2A/2B, Meets IFI, Package Quantity 50

Reviews