Socket Set Screw, Flat, 6-32x1/4, PK50

VALUE BRAND |Zoro #: G2221405|Mfr #: 010632S025

$2.11 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2221405 Mfr #: 010632S025
System of Measurement: InchMeets: IFI
Finish: NaturalPoint Type: Flat
Thread Size: 6-32Material: Nylon
Temp. Range (F): -40 to 185Point Material: Nylon
Item: Socket Set ScrewType: -
Rockwell Hardness: -Decimal Equivalent: 0.138"
Class: 2A/2BPoint Dia.: -
Head Height: 0.055"Head Width: 0.100"
Overall Length: 1/4"Drive Type: Slotted
Drive Size: 0.025"Country of Origin (subject to change): United States

Product Description

Socket Set Screw, Nylon, Finish Natural, Thread Size 6-32, Point Type Flat, Point Material Nylon, Drive Type Slotted, Drive Size 0.025 In, Decimal Equivalent 0.138 In, Overall Length 1/4 In, Head Width 0.100 In, Head Height 0.055 In, Temp Range -40 to 185 F, Class 2A/2B, Meets IFI, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.