Socket Set Screw, Flat, 6-32x3/16, PK500

VALUE BRAND| Zoro #: G0344172| Mfr #: 010632T018

$13.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0344172 Mfr #: 010632T018
System of Measurement: InchMeets: IFI
Finish: NaturalPoint Type: Flat
Thread Size: 6-32Material: Nylon
Temp. Range (F): -40 To 185Point Material: Nylon
Item: Socket Set ScrewDecimal Equivalent: 0.138"
Class: 2A/2BHead Width: 0.138"
Overall Length: 3/16"Drive Type: Hex Socket
Drive Size: 1/16"Country of Origin (subject to change): United States

Product Description

Socket Set Screw, Nylon, Natural Finish, Flat Point, Point Material Nylon, Hex Socket, Drive Size 1/16 In, Thread Size 6-32, Decimal Equivalent 0.138 In, Length 3/16 In, Head Width 0.138 In, Temp Range -40 to 185 F, Class 2A/2B, Meets IFI, Package 500

Product Reviews

Save 15%. Sign up for Z-mail.