Socket Set Screw, Flat, M6x1mmx20mm, PK25

VALUE BRAND| Zoro #: G0367656| Mfr #: 6GA59

$2.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0367656 Mfr #: 6GA59
Item: Socket Set ScrewSystem of Measurement: Metric
Thread Size: M6 x 1mmDrive Type: Hex Socket
Decimal Equivalent: 0.236"Point Type: Flat
Drive Size: 3mmMeets: DIN 913/ISO 4026
Rockwell Hardness: C45 MinimumOverall Length: 20mm
Class: 5g6gMaterial: steel
Finish: black oxideCountry of Origin (subject to change): Multiple

Product Description

Socket Set Screw, Steel, Furnace Black Finish, Flat Point, Hex Socket, Drive Size 3mm, Thread Size M6X1mm, Decimal Equivalent 0.236 In, Overall Length 20mm, Class 5g6g, Rockwell Hardness C45 Minumum, Meets DIN 913/ISO 4026, Package 25
Save 15%. Sign up for Z-mail.