KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Set Screw, M16 x 2mm, 50mm L, PK5

VALUE BRAND| Zoro #: G0522697| Mfr #: 6FY65

$10.46 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M16 x 2mm
Overall Length: 50mm
Class: 5g6g
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0522697 Mfr #: 6FY65
Thread Size: M16 x 2mmOverall Length: 50mm
Class: 5g6gFinish: black oxide
Meets: DIN 916/ISO 4029Rockwell Hardness: C45 Minimum
Item: Socket Set ScrewDecimal Equivalent: 0.630"
Drive Type: Hex SocketPoint Type: Cup
Package Quantity: 5System of Measurement: Metric
Material: steelDrive Size: 8mm
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Steel, Finish Furnace Black, Thread Size M16 x 2.00mm, Point Type Cup, Drive Type Hex Socket, Drive Size 8mm, Decimal Equivalent 0.630 In., Overall Length 50mm, Class 5g6g, Rockwell Hardness C45 Minimum, Meets DIN 916/ISO 4029, Package Quantity 5

Reviews