Socket Set Screw, Oval, 3/8-16x1, PK50

VALUE BRAND| Zoro #: G2293541| Mfr #: 5MXV6

$21.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2293541 Mfr #: 5MXV6
Drive Type: Hex SocketSystem of Measurement: Inch
Drive Size: 3/16"Thread Size: 3/8-16
Item: Socket Set ScrewClass: 3A
Point Type: OvalOverall Length: 1"
Material: Alloy SteelFinish: Black Oxide
Decimal Equivalent: 0.188"Point Material: Alloy Steel
Point Dia.: 0.087 to 0.092"Rockwell Hardness: HRC 45-53
Meets: ASME B18.3/ASTM F912Country of Origin (subject to change): Unknown

Product Description

Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 3/8-16, Point Type Oval, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 3/16", Overall Length 1", Point Dia. 0.087 to 0.092", Class 3A, Rockwell Hardness HRC 45-53, Meets ASME B18.3/ASTM F912, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.