Socket Set Screw, Oval, 3/8-24x1/2, PK50

VALUE BRAND| Zoro #: G2007345| Mfr #: 5MXV7

$18.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2007345 Mfr #: 5MXV7
Item: Socket Set ScrewThread Size: 3/8-24
Class: 3ASystem of Measurement: Inch
Material: Alloy steelDrive Size: 3/16"
Drive Type: Hex SocketPoint Material: Alloy Steel
Point Dia.: 0.087 to 0.092"Rockwell Hardness: HRC 45-53
Meets: ASME B18.3/ASTM F912Point Type: Oval
Overall Length: 1/2"Finish: Black Oxide
Decimal Equivalent: 0.188"Country of Origin (subject to change): Multiple

Product Description

Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 3/8-24, Point Type Oval, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 3/16", Overall Length 1/2", Point Dia. 0.087 to 0.092", Class 3A, Rockwell Hardness HRC 45-53, Meets ASME B18.3/ASTM F912, Package Quantity 50
Save 15%. Sign up for Z-mail.