Shop Alternate Products
This Product is Discontinued
Zoro Select
Black Steel Socket Weld Flange Class 150 (Discontinued)
Mfr # 4TWZ1
Zoro # G1838627
This Product is Discontinued
Key Features
- Pipe Fitting Material Black Steel
- Specific Fitting Shape Flange
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/4"