BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

2-1/2" Black Steel Socket Welded Flange

VALUE BRAND| Zoro #: G0411074| Mfr #: 4TWZ4

$27.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Class 150
Pipe Size (Fittings): 2-1/2"
Basic Fitting Shape: Flange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0411074 Mfr #: 4TWZ4
Fitting Schedule/Class: Class 150Pipe Size (Fittings): 2-1/2"
Basic Fitting Shape: FlangeBasic Fitting Material: Metal
Specific Fitting Shape: FlangeMax. Pressure: 150 psi@450 Degrees F
Fitting Connection Type: WeldedStandards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Pipe Fitting Material: Black SteelItem: Socket Weld Flange
Saturated Steam Pressure: 150 PSICountry of Origin (subject to change): China

Description

Socket Weld Flange, Pipe Fitting Material Black Steel, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 2-1/2 In., Fitting Connection Type Welded, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 150 psi@450 Degrees F, Saturated Steam Pressure 150 PSI

Reviews