KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4" Black Steel Socket Welded Flange

VALUE BRAND| Zoro #: G2471481| Mfr #: 4TWZ6

$51.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 4"
Item: Socket Weld Flange
Fitting Connection Type: Welded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2471481 Mfr #: 4TWZ6
Pipe Size (Fittings): 4"Item: Socket Weld Flange
Fitting Connection Type: WeldedSpecific Fitting Shape: Flange
Max. Pressure: 150 psi@450 Degrees FPipe Fitting Material: Black Steel
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedBasic Fitting Shape: Flange
Basic Fitting Material: MetalFitting Schedule/Class: Class 150
Country of Origin (subject to change): China

Description

Socket Weld Flange, Pipe Fitting Material Black Steel, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 4 In., Fitting Connection Type Welded, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 150 psi@450 Degrees F

Reviews