LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

1-1/2" Socket Weld SS Socket Weld Flange Sch 40

VALUE BRAND| Zoro #: G2007223| Mfr #: S1036SW4014N

$101.06 /ea

This item ships free. Details.Standard ground shipping.
Details:
Basic Fitting Shape: Flange
Specific Fitting Shape: Socket Weld Flange
Fitting Schedule/Class: Class 300
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2007223 Mfr #: S1036SW4014N
Basic Fitting Shape: FlangeSpecific Fitting Shape: Socket Weld Flange
Fitting Schedule/Class: Class 300Max. Steam Pressure: 300 psi
Max. Pressure: 720 psiOutside Dia.: 6-1/8"
Fittings Sub-Category: FlangesPipe Size (Fittings): 1-1/2"
Fitting Connection Type: Socket WeldNumber of Holes: 4
Pipe Fitting Material: Forged 316 Stainless SteelBasic Fitting Material: Metal
Country of Origin (subject to change): China

Description

Socket Weld Flange, Forged, Pipe Size 1-1/2 In., Socket Weld Connection, Material of Construction 316 Stainless Steel, Schedule Sch.40, Outside Dia. 6 1/8 In., Pressure (PSI) 300, WOG PSI @; 150 F 300, Standards ASME B16.5

Reviews