Zoro Select
1/2" Socket Weld SS Socket Weld Flange Sch 40
Mfr # 4381004000
Zoro # G1241931
$35.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Socket Weld Flange
- Pipe Fitting Material Forged 304 Stainless Steel
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Shape Flange
Explore More Products
- ZORO SELECT Reducing Hex Nipple, 304 SS, 1/2 x 3/8 ZUSA-PF-7833
- ZORO SELECT 1-1/4" Socket Weld SS Cross 4307005220
- ZORO SELECT 3" FNPT 304 SS Tee 40TE111N030
- ZORO SELECT Reduce Coupling, 2"x1", 150,304, Thrd 4381032530
- ZORO SELECT 316 Stainless Steel Coupling, 1/2 in x 1/2 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 60FC111N012
- ZORO SELECT 1/2" FNPT SS Half Coupling 4307001508
- ZORO SELECT Cap, 304 SS, 1/4", Female BSPT, Class 150 ZUSA-PF-8241
- ZORO SELECT Pipe, Schedule 40, 2-1/16"ID, 304 SS, 3 ft L ZUSA-PF-1641
- ZORO SELECT Eccentric Coupling, 316 SS, 1/2 x 3/4 in 4381019800
- LEGEND VALVE 1-1/2" 90 SS304 STREET ELBOW 404-047
- USA INDUSTRIALS Pipe Fitting - 304SS - #150 - Reducing Hex Bushing - 2" MNPT x 1" FNPT ZUSA-PF-245
- Zoro Select Stainless Steel Pipe Fittings