Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1/2" Socket Weld SS Socket Weld Flange Sch 40

VALUE BRAND| Zoro #: G0523424| Mfr #: S1036SW4004N

$59.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Steam Pressure: 300 psi
Pipe Fitting Material: Forged 316 Stainless Steel
Fittings Sub-Category: Flanges
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0523424 Mfr #: S1036SW4004N
Max. Steam Pressure: 300 psiPipe Fitting Material: Forged 316 Stainless Steel
Fittings Sub-Category: FlangesOutside Dia.: 3-3/4"
Fitting Schedule/Class: Class 300Specific Fitting Shape: Socket Weld Flange
Pipe Size (Fittings): 1/2"Number of Holes: 4
Max. Pressure: 720 psiFitting Connection Type: Socket Weld
Basic Fitting Material: MetalBasic Fitting Shape: Flange
Item: Socket Weld FlangeCountry of Origin (subject to change): China

Description

Socket Weld Flange, Forged, Pipe Size 1/2 In., Socket Weld Connection, Material of Construction 316 Stainless Steel, Schedule Sch.40, Outside Dia. 3 3/4 In., Pressure (PSI) 300, WOG PSI @; 150 F 300, Standards ASME B16.5

Reviews