Zoro Select
2-1/2" Socket Weld SS Socket Weld Flange Sch 40
Mfr # 4381004050
Zoro # G1037337
Free Shipping & Returns
$99.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Socket Weld Flange
- Pipe Fitting Material Forged 304 Stainless Steel
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Shape Flange
Explore More Products
- ZORO SELECT Hex Plug, 1", 150,316, Thrd Heavy 4381036050
- ZORO SELECT Pipe Flange, 304/304L SS, 3/4" Pipe Size 4381000410
- ZORO SELECT 1" FSW 316/316L SS 45 Degree Elbow 2001300318
- ZORO SELECT Half Coupling, 3/8", 150,304, Thrd Heavy 4381031820
- ZORO SELECT 2" MNPT 316 SS Hex Plug 60HP112N020
- ZORO SELECT 2" x 1/2" FNPT 304 SS Reducing Coupling 40RC111N020012
- ZORO SELECT Square Plug, 1-1/2", 150,304, Thrd Heavy 4381033270
- ZORO SELECT Eccentric Coupling, 316 SS, 1 1/2 x 2 in 4381019930
- ZORO SELECT Weld Spud, 316 SS, 2 1/2 in, FNPT, Class 150 4381047680
- ZORO SELECT Hex Head Plug, 304 SS, 1/4", Male NPT ZUSA-PF-7911
- STRAUB 2" 304 SS Open Flex Coupling STR35151
- Zoro Select Fittings