Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

2" Socket Weld SS Socket Weld Flange Sch 40

VALUE BRAND| Zoro #: G1541416| Mfr #: S1036SW4020N

$133.35 /ea

This item ships free. Details.Standard ground shipping.
Details:
Basic Fitting Shape: Flange
Specific Fitting Shape: Socket Weld Flange
Fitting Schedule/Class: Class 300
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1541416 Mfr #: S1036SW4020N
Basic Fitting Shape: FlangeSpecific Fitting Shape: Socket Weld Flange
Fitting Schedule/Class: Class 300Max. Steam Pressure: 300 psi
Max. Pressure: 720 psiOutside Dia.: 6-1/2"
Fittings Sub-Category: FlangesPipe Size (Fittings): 2"
Fitting Connection Type: Socket WeldNumber of Holes: 8
Pipe Fitting Material: Forged 316 Stainless SteelBasic Fitting Material: Metal
Country of Origin (subject to change): China

Description

Socket Weld Flange, Forged, Pipe Size 2 In., Socket Weld Connection, Material of Construction 316 Stainless Steel, Schedule Sch.40, Outside Dia. 6 1/2 In., Pressure (PSI) 300, WOG PSI @; 150 F 300, Standards ASME B16.5

Reviews