3" Socket Weld SS Socket Weld Flange Sch 40

VALUE BRAND| Zoro #: G1093495| Mfr #: S1034SW4030N

$131.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Outside Dia.: 8-1/4"
Fittings Sub-Category: Flanges
Fitting Schedule/Class: Class 300
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1093495 Mfr #: S1034SW4030N
Outside Dia.: 8-1/4"Fittings Sub-Category: Flanges
Fitting Schedule/Class: Class 300Fitting Connection Type: Socket Weld
Basic Fitting Material: MetalMax. Pressure: 720 psi
Pipe Fitting Material: Forged 304 Stainless SteelItem: Socket Weld Flange
Number of Holes: 8Basic Fitting Shape: Flange
Specific Fitting Shape: Socket Weld FlangePipe Size (Fittings): 3"
Max. Steam Pressure: 300 psiStandards: ASTM-SA182, ANSI B16.5
Country of Origin (subject to change): China

Description

Socket Weld Flange, Forged, Pipe Size 3 In., Socket Weld Connection, Material of Construction 304 Stainless Steel, Schedule Sch.40, Outside Dia. 8 1/4 In., Pressure (PSI) 300, WOG PSI @; 150 F 300, Standards ASME B16.5

Reviews