BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

3/4" Socket Weld SS Socket Weld Flange Sch 40

VALUE BRAND| Zoro #: G0699781| Mfr #: S1036SW4006N

$55.39 /ea

This item ships free. Details.Standard ground shipping.
Details:
Basic Fitting Shape: Flange
Specific Fitting Shape: Socket Weld Flange
Fitting Schedule/Class: Class 300
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0699781 Mfr #: S1036SW4006N
Basic Fitting Shape: FlangeSpecific Fitting Shape: Socket Weld Flange
Fitting Schedule/Class: Class 300Max. Steam Pressure: 300 psi
Max. Pressure: 720 psiOutside Dia.: 4-5/8"
Fittings Sub-Category: FlangesPipe Size (Fittings): 3/4"
Fitting Connection Type: Socket WeldNumber of Holes: 4
Pipe Fitting Material: Forged 316 Stainless SteelBasic Fitting Material: Metal
Country of Origin (subject to change): China

Description

Socket Weld Flange, Forged, Pipe Size 3/4 In., Socket Weld Connection, Material of Construction 316 Stainless Steel, Schedule Sch.40, Outside Dia. 4 5/8 In., Pressure (PSI) 300, WOG PSI @; 150 F 300, Standards ASME B16.5

Reviews