4" Socket Weld SS Socket Weld Flange Sch 40

VALUE BRAND| Zoro #: G1120183| Mfr #: S1036SW4040N

$346.29 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Steam Pressure: 300 psi
Pipe Fitting Material: Forged 316 Stainless Steel
Fittings Sub-Category: Flanges
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1120183 Mfr #: S1036SW4040N
Max. Steam Pressure: 300 psiPipe Fitting Material: Forged 316 Stainless Steel
Fittings Sub-Category: FlangesOutside Dia.: 10"
Fitting Schedule/Class: Class 300Specific Fitting Shape: Socket Weld Flange
Pipe Size (Fittings): 4"Number of Holes: 8
Max. Pressure: 720 psiFitting Connection Type: Socket Weld
Basic Fitting Material: MetalBasic Fitting Shape: Flange
Item: Socket Weld FlangeCountry of Origin (subject to change): China

Description

Socket Weld Flange, Forged, Pipe Size 4 In., Socket Weld Connection, Material of Construction 316 Stainless Steel, Schedule Sch.40, Outside Dia. 9 In., Pressure (PSI) 300, WOG PSI @; 150 F 300, Standards ASME B16.5

Reviews