2-1/2" Welded SS Socket Weld Flange

VALUE BRAND| Zoro #: G0924174| Mfr #: 4HWX8

$110.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0924174 Mfr #: 4HWX8
Fittings Sub-Category: FlangesItem: Socket Weld Flange
Specific Fitting Shape: Socket Weld FlangeBasic Fitting Shape: Flange
Fitting Connection Type: WeldedFitting Schedule/Class: Class 150
Basic Fitting Material: MetalPipe Fitting Material: 304 Stainless Steel
Temp. Range: -60 Degrees to 450 Degrees FStandards: ANSI B16.5, ASTM A182
Max. Pressure: 150 psiNumber of Holes: 4
Pipe Size (Fittings): 2-1/2"Outside Dia.: 7"
Country of Origin (subject to change): China

Product Description

Socket Weld Flange, Pipe Fitting Material 304 Stainless Steel, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 2-1/2 In., Fitting Connection Type Welded, Max. Pressure 150 psi, Outside Dia. 7 In., Number of Holes 4, Temp. Range -60 Degrees to 450 Degrees F, Standards ANSI B16.5, ASTM A182

Product Reviews

Save 15%. Sign up for Z-mail.