Zoro Select
4" Welded SS Socket Weld Flange
Mfr # 4381000680
Zoro # G0399384
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Socket Weld Flange
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type Welded
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Flange
Explore More Products
- ZORO SELECT Hex Bushing, 1"x1/4", 150,316, Thrd Heavy 4381034910
- ZORO SELECT 1-1/2" x 1/2" MSW x FNPT 316 SS Adapter 2963009318
- ZORO SELECT Tee, 3/4", 150,316, Thrd Heavy 4381037440
- ZORO SELECT Elbow, 90 Degrees, SS ZUSA-PF-8200
- ZORO SELECT 3/4" FNPT 316 SS 90 Degree Elbow 609E111N034
- ZORO SELECT 1-1/2" FNPT 316 SS Threaded Tee 60TE111N112
- ZORO SELECT Pipe Flange, Schedule 40, 316/316L SS 4381003070
- ZORO SELECT Hex Head Plug, 316 SS, 1 1/2", M BSPT ZUSA-PF-7555
- ZORO SELECT 3/4" x 3/8" MSW x FNPT 304 SS Adapter 1483009312
- ZORO SELECT 1-1/2" x 1-1/4" MNPT x FNPT 304 SS Hex Reducing Bushing 1RRV2
- ZORO SELECT 2" FNPT SS Threaded Outlet 4307002870
- Zoro Select Stainless Steel Pipe Fittings