Zoro Select
1/4" Socket Weld SS Weldable Outlet Sch 40
Mfr # 4307003400
Zoro # G1834612
$25.03
47% off
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Weldable Outlet
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Outlet
Explore More Products
- ZORO SELECT 2" FNPT 304 SS Tee 40TE111N020
- ZORO SELECT 1-1/2" Socket Weld 316 SS Coupling 60FC111SW112
- ZORO SELECT 2" NPT 304 SS 45 Degree Lateral 4000300612
- ZORO SELECT Union, 304 SS, 2", Female BSPT, Class 150 ZUSA-PF-8145
- ZORO SELECT 3" x 2" Butt Weld 304L SS Concentric Reducer Sch 10 4381009220
- ZORO SELECT 1" MNPT 316 SS Hex Head Plug 1RTH8
- ZORO SELECT Concentric Coupling, 316 SS, 4 x 6 in 4381019330
- ZORO SELECT Tee, 1/2" Thd, 2000 lb., FS, A105 1000200201
- ZORO SELECT Union, 304 SS, 1 1/4", F BSPP, Class 150 ZUSA-PF-8135
- ZORO SELECT 1" FNPT 304/304L SS Coupling 2000300712
- KINGDOM 1/2 Cap, 304 Stainless Steel, FNPT, Class 150, 300 PSI K416-08
- Zoro Select Stainless Steel Pipe Fittings