KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" Socket Weld SS Weldable Outlet Sch 40

VALUE BRAND| Zoro #: G0265596| Mfr #: S4534SO020

$92.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 2"
Fitting Connection Type: Socket Weld
Specific Fitting Shape: Outlet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0265596 Mfr #: S4534SO020
Pipe Size (Fittings): 2"Fitting Connection Type: Socket Weld
Specific Fitting Shape: OutletMax. Pressure: 2570 psi@100 Degrees F
Pipe Fitting Material: 304 Stainless SteelBasic Fitting Shape: Outlet
Basic Fitting Material: MetalMax. Steam Pressure: 1965 psi@350 Degrees F
Fitting Schedule/Class: Class 3000Item: Weldable Outlet
Standards: MSS SP-97Outside Dia.: 3-27/64"
Fittings Sub-Category: OutletsCountry of Origin (subject to change): Taiwan, Province of China

Description

Weldable Outlet, Pipe Fitting Material 304 Stainless Steel, Fitting Schedule/Class Class 3000, Pipe Size - Pipe Fitting 2 In., Fitting Connection Type Socket Weld, Max. Pressure 2570 psi@100 Degrees F, Max. Steam Pressure 1965 psi@350 Degrees F, Outside Dia. 3-27/64 In., Standards MSS SP-97

Reviews