3/4" Socket Weld SS Weldable Outlet Sch 40

VALUE BRAND| Zoro #: G1648936| Mfr #: S4534SO006

$32.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1648936 Mfr #: S4534SO006
Standards: MSS SP-97Max. Steam Pressure: 1965 psi@350 Degrees F
Fitting Schedule/Class: Class 3000Fitting Connection Type: Socket Weld
Basic Fitting Material: MetalBasic Fitting Shape: Outlet
Item: Weldable OutletFittings Sub-Category: Outlets
Specific Fitting Shape: OutletPipe Fitting Material: 304 Stainless Steel
Pipe Size (Fittings): 3/4"Max. Pressure: 3000 psi
Outside Dia.: 13/16"Country of Origin (subject to change): Taiwan

Product Description

Sockolet, Weldable Outlets, Pipe Size 3/4 In., Socket Weld Connection, Material of Construction 304 Stainless Steel, Schedule Sch.40, Outside Dia. 13/16 In., Pressure (PSI) 3000, WOG PSI @; 150 F 3000, Standards ASME B16.11

Product Reviews

Save 15%. Sign up for Z-mail.