1-1/2" Socket Weld SS Weldable Outlet Sch 40

VALUE BRAND| Zoro #: G1861483| Mfr #: S4536SO014

$116.32 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1861483 Mfr #: S4536SO014
Basic Fitting Shape: OutletBasic Fitting Material: Metal
Fitting Schedule/Class: Class 3000Max. Steam Pressure: 2810 psi@350 Degrees F
Fittings Sub-Category: OutletsMax. Pressure: 3000 psi
Pipe Fitting Material: 316 Stainless SteelFitting Connection Type: Socket Weld
Item: Weldable OutletSpecific Fitting Shape: Outlet
Standards: MSS SP-97Pipe Size (Fittings): 1-1/2"
Outside Dia.: 2-51/64"Country of Origin (subject to change): Taiwan

Product Description

Sockolet, Weldable Outlets, Pipe Size 1-1/2 In., Socket Weld Connection, Material of Construction 316 Stainless Steel, Schedule Sch.40, Outside Dia. 1-5/8 In., Pressure (PSI) 3000, WOG PSI @; 150 F 3000, Standards ASME B16.11

Product Reviews

Save 15%. Sign up for Z-mail.