20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Sockolet, Forged, 1 1/4 In, 304 SS

VALUE BRAND| Zoro #: G0852546| Mfr #: S4534SO012

$67.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0852546 Mfr #: S4534SO012
Standards: MSS SP-97Max. Steam Pressure: 1965 psi@350 Degrees F
Fitting Schedule/Class: Class 3000Fitting Connection Type: Socket Weld
Basic Fitting Material: MetalBasic Fitting Shape: Outlet
Item: Weldable OutletFittings Sub-Category: Outlets
Specific Fitting Shape: OutletPipe Fitting Material: 304 Stainless Steel
Max. Pressure: 2570 psi@100 Degrees FOutside Dia.: 2-9/16"
Pipe Size (Fittings): 1-1/4"Country of Origin (subject to change): Taiwan

Product Description

Sockolet, Weldable Outlets, Pipe Size 1-1/4 In., Socket Weld Connection, Material of Construction 304 Stainless Steel, Schedule Sch.40, Outside Dia. 1/8 In., Pressure (PSI) 3000, WOG PSI @; 150 F 3000, Standards ASME B16.11

Product Reviews

Save 15%. Sign up for Z-mail.