1-1/4" Socket Weld SS Weldable Outlet Sch 40

VALUE BRAND| Zoro #: G1452814| Mfr #: S4536SO012

$85.14 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1452814 Mfr #: S4536SO012
Max. Steam Pressure: 2810 psi@350 Degrees FMax. Pressure: 3000 psi
Pipe Fitting Material: 316 Stainless SteelFitting Schedule/Class: Class 3000
Standards: MSS SP-97Basic Fitting Shape: Outlet
Fittings Sub-Category: OutletsBasic Fitting Material: Metal
Fitting Connection Type: Socket WeldSpecific Fitting Shape: Outlet
Item: Weldable OutletPipe Size (Fittings): 1-1/4"
Outside Dia.: 2-9/16"Country of Origin (subject to change): Taiwan

Product Description

Sockolet, Weldable Outlets, Pipe Size 1-1/4 In., Socket Weld Connection, Material of Construction 316 Stainless Steel, Schedule Sch.40, Outside Dia. 1/8 In., Pressure (PSI) 3000, WOG PSI @; 150 F 3000, Standards ASME B16.11

Product Reviews

Save 15%. Sign up for Z-mail.