3/8" Socket Weld SS Weldable Outlet Sch 40

VALUE BRAND| Zoro #: G1463734| Mfr #: S4536SO003

$24.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3/8"
Fitting Connection Type: Socket Weld
Specific Fitting Shape: Outlet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1463734 Mfr #: S4536SO003
Pipe Size (Fittings): 3/8"Fitting Connection Type: Socket Weld
Specific Fitting Shape: OutletMax. Pressure: 3000 psi
Pipe Fitting Material: 316 Stainless SteelBasic Fitting Shape: Outlet
Basic Fitting Material: MetalMax. Steam Pressure: 2810 psi@350 Degrees F
Fitting Schedule/Class: Class 3000Item: Weldable Outlet
Standards: MSS SP-97Outside Dia.: 1-1/4"
Fittings Sub-Category: OutletsCountry of Origin (subject to change): Taiwan, Province of China

Description

Sockolet, Weldable Outlets, Pipe Size 3/8 In., Socket Weld Connection, Material of Construction 316 Stainless Steel, Schedule Sch.40, Outside Dia. 1/2 In., Pressure (PSI) 3000, WOG PSI @; 150 F 3000, Standards ASME B16.11

Reviews