KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grade 18-8 Stainless Steel Solar Install Fastener Kit, 270 pc.

VALUE BRAND| Zoro #: G0758545| Mfr #: ZSOLAR1

$1613.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 530
Includes: Flange Nuts (100) Each: 1/4-20, 3/8-16, Fender Washers, Thick (10) Each: 1/4", 3/8", Standard (25) Each: 1/4", (10) Each: 3/8", Truss Head Sexbolts, (25) Each: Tamperproof 6 Lobe with Pin, T27 Driver, 5/16x1/2", 5/16x1", (25) Each: Combo Drive 3/8x1", 1/4x2", T Handle Bolts (25) Each: 1/4-20x2", x2 1/2", Hanger Bolts (25) Each: 1/4-20x2", x3", 3/8-16x3", Fully Threaded Studs (25) Each: 1/4-20x2", x3"
Driver Size: IP7
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0758545 Mfr #: ZSOLAR1
Number of Pieces: 530Includes: Flange Nuts (100) Each: 1/4-20, 3/8-16, Fender Washers, Thick (10) Each: 1/4", 3/8", Standard (25) Each: 1/4", (10) Each: 3/8", Truss Head Sexbolts, (25) Each: Tamperproof 6 Lobe with Pin, T27 Driver, 5/16x1/2", 5/16x1", (25) Each: Combo Drive 3/8x1", 1/4x2", T Handle Bolts (25) Each: 1/4-20x2", x2 1/2", Hanger Bolts (25) Each: 1/4-20x2", x3", 3/8-16x3", Fully Threaded Studs (25) Each: 1/4-20x2", x3"
Driver Size: IP7Length: -
Type: Solar InstallItem: Fastener Kit
Finish: -Size: -
Number of Sizes: 17Package Quantity: 1
Head Type: VariousSystem of Measurement: Inch
Material: 18-8 Stainless SteelDrive Type: -
Country of Origin (subject to change): United States

Description

Fastener Kit, Solar Install, 18-8 Stainless Steel, Number of Pieces 530, Number of Sizes 17, Includes Flange Nuts (100) 1/4-20, 3/8-16, Fender Washers, Thick (10) 1/4 In, 3/8 In, Standard (25) 1/4 In, (10) 3/8 In, Truss Head Sexbolts, (25) Tamperproof 6 Lobe with Pin, T27 Driver, 5/16x1/2 In, 5/16x1 In, (25) Combo Drive 3/8x1 In, 1/4x2 In, T Handle Bolts (25) 1/4-20x2 In, 1/4-20x2 1/2 In, Hanger Bolts (25) 1/4-20x2 In, 1/4-20x3 In, 3/8-16x3 In, Fully Threaded Studs (25) 1/4-20x2 In, 1/4-20x3 In

Reviews