JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

1/2" 2/2 Solenoid Valve 25/64" ORF 110VAC

VALUE BRAND| Zoro #: G1050971| Mfr #: 4GPR2

$338.81 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1050971 Mfr #: 4GPR2
Operation: Direct ActingElectrical Connections: Wire Leads
NEMA Rating: 4Body Material: PVC
Coil Insulation Class: FMax. Fluid Temp.: 140 Degrees F
Coil Enclosure: WatertightHz: 50
Item: Solenoid ValveValve Configuration: Normally Closed
Voltage: 120VACValve Design: 2-Way/2-Position
Min. Operating Pressure Differential: 0 psiMax. Flow Rate: 95 gpm
Watts: 20Seal Material: Viton
Pipe Size: 1/2"Overall Width: 2-9/16"
Overall Length: 4-1/16"Overall Height: 6-1/16"
Coefficient of Volume: 2.33Safe Working Water Pressure: 60 psi
Orifice Dia.: 25/64"Country of Origin (subject to change): Italy

Product Description

Solenoid Valve, Body Material PVC, 2-Way/2-Position, Normally Closed, Pipe Size 1/2 In., Orifice Dia. 25/64 In., Coefficient of Volume 2.33, Min. Operating Pressure Differential 0 psi, Safe Working Water Pressure 60 psi, Voltage 110VAC, Operation Direct Acting, Max. Flow Rate 95 gpm, NEMA Rating 4, Max. Fluid Temp. 140 Degrees F, Seal Material Viton, Hz 50, Watts 20, Coil Enclosure Watertight, Electrical Connections Leads, Overall Length 4-1/16 In., Overall Width 2-9/16 In.

Product Reviews