SMALL BUSINESS SALE25% OFF 4 CATEGORIESENTER CODE: MAYSAVEMAY 1–2SEE DETAILS AND CATEGORIES

1/4" 2/2 Solenoid Valve 15/64" ORF 110VAC

VALUE BRAND| Zoro #: G1601241| Mfr #: 4GPP9

$257.26 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1601241 Mfr #: 4GPP9
Hz: 50Operation: Direct Acting
Min. Operating Pressure Differential: 0 psiValve Configuration: Normally Closed
Valve Design: 2-Way/2-PositionCoil Enclosure: Watertight
Max. Fluid Temp.: 140 Degrees FNEMA Rating: 4
Body Material: PVCItem: Solenoid Valve
Pipe Size: 1/4"Overall Width: 2"
Overall Length: 3-5/8"Overall Height: 5-1/32"
Coil Insulation Class: FElectrical Connections: Wire Leads
Safe Working Water Pressure: 60 psiCoefficient of Volume: 0.77
Orifice Dia.: 15/64"Max. Flow Rate: 28 gpm
Watts: 12Voltage: 120VAC
Seal Material: VitonCountry of Origin (subject to change): Italy

Product Description

Solenoid Valve, Body Material PVC, 2-Way/2-Position, Normally Closed, Pipe Size 1/4 In., Orifice Dia. 15/64 In., Coefficient of Volume 0.77, Min. Operating Pressure Differential 0 psi, Safe Working Water Pressure 60 psi, Voltage 110VAC, Operation Direct Acting, Max. Flow Rate 28 gpm, NEMA Rating 4, Max. Fluid Temp. 140 Degrees F, Seal Material Viton, Hz 50, Watts 12, Coil Enclosure Watertight, Electrical Connections Leads, Overall Length 3-5/8 In., Overall Width 2 In., Overall Height 5-1/32 In.

Product Reviews