1/4" 2/2 Solenoid Valve 5/16" ORF 110VAC

VALUE BRAND| Zoro #: G1933102| Mfr #: 4GPR1

$257.26 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1933102 Mfr #: 4GPR1
Electrical Connections: LeadsVoltage: 110VAC
Hz: 50Operation: Direct Acting
Min. Operating Pressure Differential: 0 psiValve Configuration: Normally Closed
Valve Design: 2-Way/2-PositionCoil Enclosure: Watertight
Max. Fluid Temp.: 140 Degrees FNEMA Rating: 4
Body Material: PVCItem: Solenoid Valve
Overall Length: 3-5/8"Overall Height: 5-1/32"
Coefficient of Volume: 0.95Safe Working Water Pressure: 30 psi
Orifice Dia.: 5/16"Max. Flow Rate: 22 gpm
Watts: 12Seal Material: Viton
Pipe Size: 1/4"Overall Width: 2"
Country of Origin (subject to change): Italy

Product Description

Solenoid Valve, Body Material PVC, 2-Way/2-Position, Normally Closed, Pipe Size 1/4 In., Orifice Dia. 5/16 In., Coefficient of Volume 0.95, Min. Operating Pressure Differential 0 psi, Safe Working Water Pressure 30 psi, Voltage 110VAC, Operation Direct Acting, Max. Flow Rate 22 gpm, NEMA Rating 4, Max. Fluid Temp. 140 Degrees F, Seal Material Viton, Hz 50, Watts 12, Coil Enclosure Watertight, Electrical Connections Leads, Overall Length 3-5/8 In., Overall Width 2 In., Overall Height 5-1/32 In.

Product Reviews