Spacer Asst, LCS, Chrome, 30 Pc, 10Szs

VALUE BRAND| Zoro #: G0743985| Mfr #: MK608

$205.58 /ea

This item ships free. Details.Standard ground shipping.
Details:
Material: Low carbon steel
Finish: Chrome
Number of Pieces: 30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0743985 Mfr #: MK608
Material: Low carbon steelFinish: Chrome
Number of Pieces: 30Includes: (5) Each: 7/16x1-1/2", x2", x2-1/2", 1/2x2", x2-1/2", x3", and Plastic Container
Number of Sizes: 6Country of Origin (subject to change): United States

Description

Spacer Assortment, Low Carbon Steel, Finish Chrome Plated, Number of Pieces 30, Number of Sizes 6, Includes 5 Each of: 7/16 x 1 1/2, 7/16 x 2, 7/16 x 2 1/2, 1/2 x 2, 1/2 x 2 1/2, 1/2 x 3, Plastic Tray

Reviews