KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spacer, Conduit Pipe, Rigid, 1 1/2 In

VALUE BRAND| Zoro #: G1666515| Mfr #: 3LN99

$2.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Pipe Spacer
For Use With: EMT and FMC
Finish: zinc plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1666515 Mfr #: 3LN99
Item: Pipe SpacerFor Use With: EMT and FMC
Finish: zinc platedNominal Conduit/Pipe: 1-1/2"
Material: Malleable IronSub-Category: Conduit and Cable Hangers
Country of Origin (subject to change): China

Description

Pipe Spacer, Malleable Iron, Nominal Conduit/Pipe 1-1/2 In., For Use With EMT and FMC, Finish Zinc Plated

Reviews