Spacer, Conduit Pipe, Rigid, 1 1/4 In

VALUE BRAND| Zoro #: G0562213| Mfr #: 3LN98

$1.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Pipe Spacer
For Use With: Rigid/IMC Conduit
Finish: zinc plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0562213 Mfr #: 3LN98
Item: Pipe SpacerFor Use With: Rigid/IMC Conduit
Finish: zinc platedNominal Conduit/Pipe: 1-1/4"
Material: Malleable IronSub-Category: Conduit and Cable Hangers
Country of Origin (subject to change): China

Description

Pipe Spacer, Malleable Iron, Nominal Conduit/Pipe 1-1/4 In., For Use With Rigid/IMC Conduit, Finish Zinc Plated

Reviews