Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Spacer, Conduit Pipe, Rigid, 2 In

VALUE BRAND| Zoro #: G0271984| Mfr #: 3LP01

$3.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: zinc plated
Item: Pipe Spacer
Sub-Category: Conduit and Cable Hangers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0271984 Mfr #: 3LP01
Finish: zinc platedItem: Pipe Spacer
Sub-Category: Conduit and Cable HangersFor Use With: Rigid/IMC Conduit
Nominal Conduit/Pipe: 2"Material: Malleable Iron
Country of Origin (subject to change): China

Description

Pipe Spacer, Malleable Iron, Nominal Conduit/Pipe 2 In., For Use With Rigid/IMC Conduit, Finish Zinc Plated

Reviews