Specimen Transfer Bag, 10 In. L, PK1000

VALUE BRAND| Zoro #: G2183097| Mfr #: 3CUF1

$180.34 /pk

This item ships free. Details.Standard ground shipping.
Details:
Bags per Roll/Pack: 1000
Color: clear
Seal: Flat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2183097 Mfr #: 3CUF1
Bags per Roll/Pack: 1000Color: clear
Seal: FlatItem: Specimen Transfer Bag
Height: 10"Material: Low Density Polyethylene
Country of Origin (subject to change): China

Description

Specimen Transfer Bag, Reclosable, Color Clear, Polyethylene Material, Width 10 In., Length 10 In., Thickness 0.002 mil, Package Quantity 1000

Reviews