Specimen Transfer Bag, 9 In. L, PK1000

VALUE BRAND| Zoro #: G0403277| Mfr #: LAB20609RE

$123.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Bags per Roll/Pack: 1000
Color: Red
Width: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0403277 Mfr #: LAB20609RE
Bags per Roll/Pack: 1000Color: Red
Width: 6"Item: Specimen Transfer Bag
Legend: BiohazardHeight: 9"
Thickness: 2 milStrength Rating: Super Heavy
Material: Low Density PolyethyleneCountry of Origin (subject to change): China

Description

Specimen Transfer BagColor Red, Material Low Density Polyethylene, Length 9 In., Width 6 In., Thickness 2 milLegend Biohazard, Package Configuration Flat Pack, Bags per Roll/Pack 1000, Package Quantity 1000

Reviews