Specimen Transfer Bag, Opaque Red, PK1000

VALUE BRAND| Zoro #: G1412564| Mfr #: 3TZY6

$102.30 /pk

This item ships free. Details.Standard ground shipping.
Details:
Bags per Roll/Pack: 1000
Color: Opaque Red
Width: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1412564 Mfr #: 3TZY6
Bags per Roll/Pack: 1000Color: Opaque Red
Width: 6"Item: Specimen Transfer Bag
Legend: BiohazardHeight: 9"
Thickness: 2 milStrength Rating: Super Heavy
Material: Low Density PolyethyleneCountry of Origin (subject to change): China

Description

Specimen Transfer BagColor Opaque Red, Material Low Density Polyethylene, Length 9 In., Width 6 In., Thickness 2 milLegend Biohazard, Package Configuration Flat Pack, Bags per Roll/Pack 1000, Package Quantity 1000

Reviews