KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spherical Washer, 1 1/16 ID x 2 OD, PR

VALUE BRAND| Zoro #: G1840142| Mfr #: Z9474SET

$18.04 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 1 Male Washers and 1 Female Washers
Thickness: 1/2"
Female I.D.: 1-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1840142 Mfr #: Z9474SET
Includes: 1 Male Washers and 1 Female WashersThickness: 1/2"
Female I.D.: 1-1/8"Outside Dia.: 2"
Rockwell Hardness: B49Item: Spherical Washer
Finish: black oxideFits Bolt Sizes: 1"
Application: -Thickness Tolerance: +/-0.010"
Material: Low carbon steelRadius: 2-3/4"
Male I.D.: 1-1/16"Country of Origin (subject to change): United States

Description

Spherical Washer, Low Carbon Steel, Black Oxide Finish, Fits Bolt Sizes 1 In, Inside Dia 1 1/16 In, Outside Dia 2 In, Thickness 1/2 In, Thickness Tolerance +/-0.010 In, Radius 2 3/4 In, Rockwell Hardness B49, For Use With Screws and Studs, Includes 1 Male Washers and 1 Female Washers

Reviews