Spherical Washer, 13/32 IDx7/8 OD, PR

VALUE BRAND| Zoro #: G2040805| Mfr #: Z9454SET

$9.26 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: B49
Fits Bolt Sizes: 3/8"
Finish: black oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2040805 Mfr #: Z9454SET
Rockwell Hardness: B49Fits Bolt Sizes: 3/8"
Finish: black oxideRadius: 1-1/4"
Outside Dia.: 7/8"Thickness: 1/4"
Includes: 1 Male Washers and 1 Female WashersMaterial: Low carbon steel
Female I.D.: 7/16"Item: Spherical Washer
Male I.D.: 13/32"Application: -
Thickness Tolerance: +/-0.010"Country of Origin (subject to change): United States

Description

Spherical Washer, Low Carbon Steel, Black Oxide Finish, Fits Bolt Sizes 3/8 In, Inside Dia 13/32 In, Outside Dia 7/8 In, Thickness 1/4 In, Thickness Tolerance +/-0.010 In, Radius 1 1/4 In, Rockwell Hardness B49, For Use With Screws and Studs, Includes 1 Set Male and Female Washers

Reviews